Beli motor induksi 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3
    Mulai

    Rp1.499.900

    Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
  2. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  3. Bonzer Electric Motor Foot Mounting B3 (Dinamo Motor Listrik)
    Mulai

    Rp809.900

    Bonzer Electric Motor Foot Mounting B3 (Dinamo Motor Listrik)
    atribut:
    • Phasa: 3Phase
    • Frequency (Hz): 50/60
  4. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. Sumitomo Heavy Industry Cyclo reducer 6000 Series
    Mulai

    Rp51.999.900

    Sumitomo Heavy Industry Cyclo reducer 6000 Series
    Deskripsi:
    The "curved plate" is the heart of the Cyclo reducer. Unlike involute gears, it has a unique smooth curve (epitrochoid parallel curve).The internal gear also uses a unique arc tooth profile, which allows for smooth rolling contact without tooth breakage.The combination of the internal planetary gear mechanism and this unique arc tooth profile allows for a high reduction ratio with fewer reduction stages, which means that it is possible to achieve both high efficiency and a high reduction ratio.The meshing ratio is 2 to 3 times higher than that of involute gears, and even if shock loads occur, they are dispersed and absorbed by many teeth, making it a tough reducer with a long life.The material used for the reducer section is high carbon, high chromium bearing steel, which is highly resistant to wear and fatigue.
    atribut:
    • Number of Poles: 4P
  6. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  7. Mitsubishi Electric Three Phase Induction Motors Vertical Type
    Mulai

    Rp3.499.900

    Mitsubishi Electric Three Phase Induction Motors Vertical Type
    atribut:
    • Enclosure Construction: Totally Enclosed Fan-Coded
  8. Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 2P
  9. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  10. Bologna Electric Motor B3 1 Phase 2 Pole (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Bologna Electric Motor B3 1 Phase 2 Pole (Dinamo Motor Listrik)
    atribut:
    • Number of Pole: 2 Pole
    • Number of Phase: 1 Phase
    • Mounting: B3
  11. Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp949.900

    Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    atribut:
    • Number of Pole: 4 Pole
    • Number of Phase: 3 Phase
    • Mounting: B5
  12. Bologna Electric Motor B3 1 Phase 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Bologna Electric Motor B3 1 Phase 4 Pole (Dinamo Motor Listrik)
    atribut:
    • Number of Pole: 4 Pole
    • Number of Phase: 1 Phase
    • Mounting: B3
  13. FLUKE Two-Pole Voltage and Continuity Tester
    Mulai

    Rp3.299.900

    FLUKE Two-Pole Voltage and Continuity Tester
    Deskripsi:
    Fluke T90 Basic Voltage and Continuity TesterThe compact Fluke T90 Voltage and Continuity Tester gives you fast test results the way you need them in a slim design. Large, easy-to-use buttons, bright backlit LED indicators and clear audible indicator give quick results in any work situation.How do we test our new and improved Two-Pole Voltage and Continuity Testers?Two-pole voltage and continuity testers measure voltage, but just as important is when a two-pole tester tells you that there is NOT voltage present before working on any circuit.  For you to rely on your two-pole tester, it has to be the most rugged and reliable tester you can find. That's what Fluke's redesigned two-pole testers give you.Fluke knows the cable assembly is often where failures occur. The cable on any Two-Pole voltage and continuity tester is its weakest point- it is repeatedly bent, twisted, wrapped and put under constant strain. If the cable were to break, it could place you at an increased safety risk. Industry standards call for the cable to be tested to withstand a forty-five-degree bend, and still work after 5000 bend cycles. Fluke puts our testers through three times what the standard demands, flexing the cable over 150 degrees in each direction. This is why we can offer you our strongest voltage and continuity testers warranty ever.Other useful features- Dual insulated cable tested to 3x the required bend angle provides increased reliability and durability.- Switchable load: avoid display of ghost voltages allowing you to draw more current from the circuit under test and avoid trip residual-current devices (RCDs)- Backlit graduated scale and backlit indicators- Built in electric torch for use in dark areas. (T110, T130, T150)- Resistance testing to 1999 ohms. (T150)- Audio on/off for testing in quiet areas. (T110, T130, T150)- Improved probe docking for secure storage.- Phase rotation indicator for 3-phase systems. (T110, T130, T150)- Display hold freezes reading on display until your can view it comfortably. (T130, T150)- Single-pole phase test offers fast identification of live conductors.- Push-on probe tips, probe tip protector and storage accessory.- Tip protector serves as an extra hand when opening UK electrical safety outlets.- Low battery indicator.
    atribut:
    • Safety Rating: CAT II 690V, CAT III 600V
    • Power Requirement: 2-AAA batteries
    • Continuity Threshold (kΩ): 0 - 400
    • Frequency (Hz): 0 / 40 - 400
    • Response Time (LED Indicator) (s): < 0.5
  14. HITACHI Motor Induksi
    Mulai

    Rp32.999.900

    HITACHI Motor Induksi
    atribut:
    • Number of Phase: 2P
    • Power (HP): 10
    • Power (W): 7.5
    • Flange size: FF265
    • Frame Size: 132S
    • Insulation: B
    • Dimension IG (mm): 20
    • Dimension LB (mm): 230
    • Dimension LC (mm): 300
    • Dimension LE (mm): 4
    • Dimension La (mm): 265
    • Dimensions d (mm): 250
    • Dimensions lz (mm): 14.5
    • Flag No.: 5
  15. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  16. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  17. TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  18. SUMITOMO CYCLO Drive Induction Motor 3 Phase
    Mulai

    Rp11.999.900

    SUMITOMO CYCLO Drive Induction Motor 3 Phase
    atribut:
    • Mounting Style: Foot
    • Type of Input: Gearmotor
    • Number Of Poles (P): 4
    • Output Speed (rpm): 1450
    • Slow Speed Shaft Direction: Universal Direction
    • Voltage (V): 220/380
  19. Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    Mulai

    Rp11.999.900

    Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    atribut:
    • Reduction Ratio: 59
    • Series: 6000
    • Frame Number: 6090
    • Power Supply: Three-phase
    • Output (kW): 0.2
    • Motor Capacity Symbol: 2
    • Number of Motor Poles (P): 4
  20. TECO Electric Motor Foot Mounted B3 3 Phase 2 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted B3 3 Phase 2 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 2
Daftar Harga motor induksi 3 phase Terbaru October 2026
Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3Rp1.499.900
TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Rp3.399.900
Bonzer Electric Motor Foot Mounting B3 (Dinamo Motor Listrik)Rp809.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Sumitomo Heavy Industry Cyclo reducer 6000 SeriesRp51.999.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
Mitsubishi Electric Three Phase Induction Motors Vertical TypeRp3.499.900
Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)Rp1.199.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
Bologna Electric Motor B3 1 Phase 2 Pole (Dinamo Motor Listrik)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait